![appplg100a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12387621.jpg?preset=medium)
EGS 1 inch PLG Close-Up Plug Recessed Aluminum
Description
UNILETSĀ® Explosion proof, dust-ignition proof recessed head close-up plug for use with threaded rigid metal conduit and IMC. Made of copper-free aluminium. Used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 1 in |
Connection Type | NPT | Material | Aluminum |
Color | Natural | Type | Recessed Head, Explosionproof, Dust-Ignitionproof |
Series/Model | PLG | For Use With | Threaded IMC/Rigid Conduit |