![appplg100r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12387626.jpg?preset=medium)
EGS 1 inch Ocal PLG Close-Up Plug Recessed Steel, Grey
Description
UNILETSĀ® Recessed head close-up plug made of steel with zinc electroplate. Explosionproof, dust-ignitionproof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 1 in |
Connection Type | NPT | Material | Steel |
Finish | Galvanized | Type | Recessed Head, Explosionproof, Dust Ignitionproof |
For Use With | Threaded Rigid Metal Conduit and IMC | Standards | UL 886, UL File Number E10444, C22.2 No. 25, C22.2 No. 30, CSA File Number 065181, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1 and 2, Groups E, F, G, Class III |
UPC | 781381455596 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |