![kilcup1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146695046.jpg?preset=medium)
HUBBELL 1/2 inch Killark CUP Series Aluminum Recessed Plug Threaded
Description
Plug recessed aluminium hub SZ 1/2, finish natural.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Close-Up Plug | Connection Size | 1/2 in |
Material | Copperfree Aluminum | Color | Gray |
Finish | Natural | Type | Recessed Head |
Dimensions | 0.83125 in L x 0.83125 in W x 0.59375 in H | Standards | UL Listed, CSA Certified |
Application | Used to Close up a Taped Hole or Hub | UPC | 783936090016 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |