![crhre41](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932038.jpg?preset=medium)
CROUSE-HINDS RE41 1 1/4"-1/2" Cooper Crouse-Hinds RE41 Threaded Steel Reducer Bush
Description
RE reducers have integral bushing which prevents damage to wires. Full, clean cut tapered threads. Electrogalvanized and aluminum acrylic paint feraloy iron alloy finish. Electrogalvanized with chromate steel finish. NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G Class III. UL Standard: 1203. CSA Standard: C22.2 No. 30.
Specifications
Brand Name | Crouse-Hinds | Item Name | Reducing Bushing |
Connection Size | 1-1/4 x 1/2 in | Connection Type | MNPT |
Material | Steel | Finish | Electro Galvanized with Chromate |
Type | Explosionproof, Dust-Ignitionproof | Series/Model | RE |
For Use With | Threaded Heavy Wall Conduit Systems | Standards | Class I, Group A, B, C, D, Class II, Group E, F, G, Class III, UL 1203, CSA C22.2 No. 30 |
Packages
1 - UNIT - 1 |