Abbotsford
crhre64

CROUSE-HINDS RE64 2"-1-1/4" RE Reducer Iron Alloy

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:RE64

Description

RE reducers have integral bushing which prevents damage to wires. Full, clean cut tapered threads. Electrogalvanized and aluminum acrylic paint feraloy iron alloy finish. Electrogalvanized with chromate steel finish. NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G Class III. UL Standard: 1203. CSA Standard: C22.2 No. 30.

Specifications

Brand Name Crouse-Hinds Item Name Reducing Bushing
Connection Size 2 x 1-1/4 in Connection Type MNPT
Material Steel Finish Electro Galvanized with Chromate
Type Explosionproof, Dust-Ignitionproof Series/Model RE
For Use With Threaded Heavy Wall Conduit Systems Standards Class I, Group A, B, C, D, Class II, Group E, F, G, Class III, UL 1203, CSA C22.2 No. 30

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok