![apprb10050a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262479.jpg?preset=medium)
EGS 1 inch-1/2 inch Appleton RB Reducing Bushing, Aluminum
Description
Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 1 x 1/2 in | Connection Type | NPT |
Material | Aluminum | Finish | Natural |
Type | Reducing Bushing | Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III |
Application | For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems | UPC | 781381321075 |
Packages
25 - UNIT - (25) |