Abbotsford
apprb10075

EGS 1 inch-3/4 inch Appleton RB Reducing Bushing (Steel)

Price $3.5103 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB100-75

Description

Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 1 x 3/4 in Connection Type NPT
Material Steel Finish Electro Zinc Plated
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381654500

Packages

25 - UNIT - (25)
Customers who bought this item also bought