
EGS 1-1/2 inch-1-1/4 inch Appleton RB Reducing Bushing (Aluminum)
Description
Reducing Bushing, Size: 1-1/2 X 1-1/4 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 1-1/2 x 1-1/4 in | Connection Type | MNPT x FNPT |
Material | Aluminum | Finish | Natural |
Type | Reducing Bushing | Standards | Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 |
Application | For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems | UPC | 781381655002 |
Packages
25 - UNIT - (25) |