Abbotsford
apprb250200

EGS 2-1/2 inch-2 inch Appleton RB Reducing Bushing (Malleable Iron)

Price $38.5387 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB250-200

Description

Reducing Bushing, Size: 2-1/2 X 2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

Specifications

Brand Name Appleton Material Malleable Iron
Finish Zinc Electroplated Type Reducing Bushing
Standards Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Application For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
UPC 781381655408

Packages

5 - UNIT - (5)
Customers who bought this item also bought