Abbotsford
apprb350300

EGS 3-1/2 inch-3 inch RB Reducing Bushing

Price $68.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB350300

Description

RB reducing bushings are designed to reduce conduit hubs to a smaller size and are used in threaded rigid and IMC conduit systems.FEATURES:- Smooth, rounded integral bushing protects conductor insulation.- Full, machined tapered threads (NPT).

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 3-1/2 x 3 in Connection Type NPT
Material Malleable Iron Finish Electro Zinc Plated
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381655651

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok