
HUBBELL 3/4 inch - 1/2 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 3/4 - 1/2 in |
Connection Type | NPT | Material | Copper Free Aluminum |
Color | Silver | Finish | Natural |
Type | Non-Reversing | Dimensions | 1.05 in L x 1.05 in W x 0.81 in H |
For Use With | Rigid and IMC Conduits | Standards | UL Listed, CSA Certified |
Application | To reduce the trade size of a taped hole or hub. | UPC | 783936570013 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |