![kilr32](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146695622.jpg?preset=medium)
HUBBELL 1 inch - 3/4 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 1 x 3/4 in |
Material | Copperfree Aluminum | Color | Silver |
Finish | Natural | Type | Reducing Bushing |
Dimensions | 0.81 in H | Standards | UL Listed, CSA Certified |
Application | Used to Reduce the Trade Size of a Taped Hole or Hub | UPC | 783936570037 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |