![kilr41](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146695622.jpg?preset=medium)
HUBBELL 1-1/4 inch - 1/2 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 1-1/4 x 1/2 in |
Connection Type | NPT | Material | Copper-Free Aluminum |
Color | Silver | Finish | Natural |
Type | Non-Reversing | Dimensions | 1.66 in L x 1.66 in W x 0.81 in H |
For Use With | Rigid Conduit and IMC | Packaging Quantity | 20/Pack |
Standards | CSA Certified, UL Listed | Application | For Reducing the Trade Size of a Taped Hole or Hub |
UPC | 783936570044 |
Packages
1 - UNIT - 1 |