
HUBBELL 1-1/4 inch-1 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 1-1/4 x 1 in |
Material | Copperfree Aluminum | Color | Silver |
Finish | Natural | Type | Non-Reversing |
Dimensions | 0.99 in H | Standards | UL Listed, CSA Certified |
Application | Used to Reduce the Trade Size of a Taped Hole or Hub | UPC | 783936570068 |
Packages
1 - UNIT - 1 |