
HUBBELL 1-1/2 inch - 1-1/4 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 1-1/2 x 1-1/4 in |
Connection Type | NPT | Material | Copper-Free Aluminum |
Color | Silver | Finish | Natural |
Type | Aluminum reducing bushing | Dimensions | 1.9 in L x 1.9 in W x 1.01 in H |
For Use With | Rigid Conduit and IMC | Packaging Quantity | 20/Pack |
Standards | CSA Certified, UL Listed | Application | For Reducing the Trade Size of a Taped Hole or Hub |
UPC | 783936570105 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |