
HUBBELL 3 inch - 1-1/2 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 3 x 1-1/4 in |
Connection Type | MNPT x FNPT | Material | Copperfree Aluminum |
Color | Silver | Finish | Natural |
Type | Aluminum reducing bushing | Dimensions | 1.56 in |
Standards | UL Listed, CSA Certified | Application | Used to Reduce the Trade Size of a Taped Hole or Hub |
UPC | 783936565125 |
Packages
1 - UNIT - 1 |