![kilr86](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146787096.jpg?preset=medium)
HUBBELL 3 inch-2 inch Killark R Series Aluminum Reducing Bushing
Description
Tapered threads (NPT). Smooth internal bushing protects conductors. Threaded for rigid conduit or IMC.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Reducing Bushing | Connection Size | 3 x 2 in |
Connection Type | NPT | Material | Copper-Free Aluminum |
Color | Silver | Finish | Natural |
Type | Reducing Bushing | Dimensions | 3.55 in L x 3.55 in W x 2 in H |
For Use With | Rigid Conduit and IMC | Packaging Quantity | 5/Pack |
Standards | CSA Certified, UL Listed | Application | For Reducing the Trade Size of a Taped Hole or Hub |
UPC | 783936570181 |
Packages
1 - UNIT - 1 |