ABB 1-1/2 inch - 1-1/4 inch Reducer, Malleable Iron
Description
1-1/2 Inch to 1-1/4 Inch Reducer, Malleable Iron for Use with Rigid/IMC Conduit. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
Brand Name | Thomas & Betts | Item Name | Reducer |
Connection Size | 1-1/2 x 1-1/4 in | Connection Type | Threaded |
Material | Malleable Iron | Type | Reducer |
For Use With | Rigid/IMC Conduit | Standards | UL E23018 Listed, CSA Certified |
Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210359618 |
Packages
1 - UNIT - 1 |