ABB 2 inch-1 inch Thomas&Betts Explosion Proof Bushing Reducer
Description
Bushing reducer used in threaded heavy wall conduit systems. All hubs have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 1 - 2 in | Connection Type | NPT |
Material | Steel | Finish | Zinc Plated |
Type | Explosionproof | Packaging Quantity | 5/Pack |
Standards | UL E193396, CSA Certified | Application | Reduces Conduit Hubs to a Smaller Size |
UPC | 786210069692 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |