ABB 2 inch x 1/2 inch RE Series Reducing Bushing, Steel
Description
OCAL-BLUE™ Reducing bushing made of steel with zinc plated. Suitable for use in threaded heavy wall conduit systems.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 1/2 - 2 in | Connection Type | NPT |
Material | Steel | Finish | Zinc Plated |
Type | Explosionproof | Specifications | All Hubs have NPT Threads with a Minimum of Five Full Threads and Integral Bushing for Preventing Damage to Wires |
Standards | UL E193396, CSA Certified | Application | Reduces Conduit Hubs to a Smaller Size |
UPC | 786210058870 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |