ABB 2 inch x 1-1/2 inch RE Series Reducing Bushing, Steel
Description
Bushing reducer used in threaded heavy wall conduit systems. All hubs have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 2 x 1-1/2 in | Connection Type | MNPT x FNPT |
Material | Steel | Finish | Zinc Plated |
Type | Explosion-Proof | Series/Model | RE |
Standards | CSA Certified, UL E193396 Listed | Application | For Reduces Conduit Hubs to a Smaller Size |
UPC | 786210058900 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |