Abbotsford
tabre76tb

ABB 2 1/2 inch-2 inch Thomas&Betts Explosion Proof Bushing Reducer

Price $73.2679 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RE76-TB

Description

OCAL-BLUE™ Reducing bushing made of steel with zinc plated. Suitable for use in threaded heavy wall conduit systems.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 2-1/2 x 2 in Connection Type MNPT x FNPT
Material Steel Finish Zinc Plated Chrome
Type Explosionproof, Dust-Ignitionproof Standards UL E193396, CSA Certified, NEC/CEC: Class l, Division 1 and 2, Groups A, B, C, D, Class ll, Division 1, Groups E, F, G, Class lll
Application Reduces Conduit Hubs to a Smaller Size UPC 786210058955

Packages

1 - UNIT - 1 5 - UNIT = 5 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok