ABB 3 inch-1 1/4 inch Thomas&Betts Explosion Proof Bushing Reducer
Description
OCAL-BLUE™ Reducing bushing made of steel with zinc plated. Suitable for use in threaded heavy wall conduit systems.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 1-1/4 - 3 in | Connection Type | NPT |
Material | Steel | Finish | Zinc Plated |
Type | Explosionproof | Packaging Quantity | 1/Pack |
Standards | UL E193396, CSA Certified | Application | Reduces Conduit Hubs to a Smaller Size |
UPC | 786210057385 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 900 - UNIT = 900 |