
ABB 3 inch x 2 inch RE Series Reducing Bushing, Steel
Description
OCAL-BLUE™ Reducing bushing made of steel with zinc plated. Suitable for use in threaded heavy wall conduit systems.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 3 x 2 in | Connection Type | MNPT x FNPT |
Material | Steel | Finish | Zinc Plated Chrome |
Type | Explosionproof, Dust-Ignitionproof | Standards | UL E193396, CSA Certified, NEC/CEC: Class l, Division 1 and 2, Groups A, B, C, D, Class ll, Division 1, Groups E, F, G, Class lll |
Application | Reduces Conduit Hubs to a Smaller Size | UPC | 786210057408 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 900 - UNIT = 900 |