ABB 1 inch-3/4 inch Thomas&Betts Explosion Proof Bushing Reducer
Description
Reducing bushing made of zinc plated steel. All Hubs have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires. RE and REC reducers are used in threaded heavy wall conduit systems. RE reduces conduit hubs to a smaller size. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation. PLG plugs are used for closing threaded conduit hubs.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 1 x 3/4 in | Connection Type | MNPT x FNPT |
Material | Steel | Finish | Zinc-Plated |
Type | Explosionproof | Standards | UL E193396, CSA Certified |
Application | Reduces Conduit Hubs to a Smaller Size | UPC | 786210058795 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 1300 - UNIT = 13000 |