![crheys116sa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302881195.jpg?preset=medium)
WESTWAY ELECTRICAL EYS116SA 1/2" Ocal® Conduit Seal Crouse-Hinds Fitting Seal Male/Female, Aluminum
Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Copper-free aluminum, Vertical or horizontal, Group B rated, 1/2"
Specifications
Brand Name | Crouse-Hinds | Item Name | Conduit Sealing Fitting |
Type | Male and Female Hub | Trade Size | 1/2 in |
Material | Copper-Free Aluminum | Finish | Enamel Painted |
Mounting | Horizontal/Vertical | Standards | UL 886, CSA C22.2, Class I Division 1 2 Group A B C D, Class II Division 1 Group E F G, Class II Division 2 Group F G, Class III |
Application | Conduit System | UPC | 782274380117 |
Packages
1 - UNIT - 1 |