![appeydm150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12376641.jpg?preset=medium)
EGS 1-1/2 inch Ocal Appleton Male/Female Type EYDM 25% Vertical Drain/Sealing Fitting Malleable Iron, Silver/Grey
Description
O-Z/GEDNEY Type EYDM vertical drain/sealing male/female conduit fitting made of malleable iron with zinc electroplated finish. Tapered threads (NPT). Threaded for rigid conduit or IMC. Provides continuous water drain path while allowing conduit run to breathe, in compliance with the NEC. 25% conductor fill. Sealing compound and fiber. EYDM style supplied with removable close nipple. To seal and drain vertical conduits. To minimize the passage of gases and vapors and prevent the passage of flames from one portion of the electrical system to another through the conduit. 2-1/16 in turning radius, 13 oz sealing compound required.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit/Drain Sealing Fitting with Removable Male Nipple | Type | Explosionproof, Dust-Ignitionproof, Raintight, Male/Female, 25% Fill |
Trade Size | 1-1/2 in | Opening Size | 2.06 in |
Material | Malleable Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Series/Model | EYDM | Mounting | Vertical |
Dimensions | 5-1/2 in L x 2.44 in W | For Use With | Threaded Rigid Metal Conduit and IMC Conduit |
Standards | UL 886, E10444 Listed, CSA C22.2 Number 30, 065181 Certified, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G and Class III | UPC | 781381230148 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |