Abbotsford
appeyf50al

EGS 1/2 inch Ocal Female EY 25% Sealing Fitting Aluminum, Silver/Grey

Price $45.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYF50AL

Description

UNILETS EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1/2 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 1.06 IN, Length: 3-1/2 IN, Width: 1.19 IN,

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok