![appeym300al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261969.jpg?preset=medium)
EGS 3 inch Appleton EYM 25% Male/Female Sealing Fitting for Close Turning Radius, Aluminum
Description
UNILETSĀ® Type EYM are male/female conduit sealing fittings. It prevent passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Vertical and Horizontal Conduit Sealing Fitting with Removable Nipple | Type | EY Series 25 PCT Fill Vertical And Horizontal Conduit Sealing Fitting With Removable Nipple |
Trade Size | 3 in | Material | Aluminum |
Finish | Epoxy Powder-Coated | Series/Model | EY |
Dimensions | 76.2 mm ID x 104.9 mm OD | For Use With | Threaded Rigid Metal Conduit and IMC Conduit |
Standards | UL 886 (1203), UL E10444, CSA C22.2 No. 30, CSA 065181 | Application | For Use With Threaded Rigid Metal Conduit and IMC |
UPC | 781381600170 |
Packages
1 - UNIT - 1 |