Abbotsford
appeym350al

EGS 3-1/2 inch Appleton EYM 25% Male/Female Sealing Fitting (Aluminum)

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:EYM350AL

Description

UNILETSĀ® Type EYM are male/female conduit sealing fittings. It prevents passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Sealing Fitting with Removable Male Nipple Type Explosionproof, Dust-Ignitionproof, Raintight, Male/Female, 25% Fill
Trade Size 3-1/2 in Opening Size 3.44 in
Material Aluminum Series/Model EY
Mounting Horizontal/Vertical Dimensions 11.13 in L x 4-3/4 in W
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL 886, CSA C22.2 Number 30, Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III
Application For Prevent Passage of Gases, Vapors or Flames from One Portion of Conduit Systems to another UPC 781381600187

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok