Abbotsford
appeym50al

EGS 1/2 inch Appleton EYM 25% Male/Female Sealing Fitting (Aluminum)

Price $44.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYM50AL

Description

UNILETS® Type EYM are male/female conduit sealing fittings. It prevents passage of gases, vapors or flames from one portion of a conduit system to another. They prevent pressure piling the within conduit system and contain any explosion that occurs. EY series is a close radius type for sealing vertical or horizontal conduit runs. Explosion proof, dust-ignition proof, rain tight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name EY Conduit Sealing Fitting with Removable Nipple Type 25% Fill Vertical and Horizontal, Explosionproof, Male/Female
Trade Size 1/2 in Material Aluminum
Finish Epoxy Powder Coated, Untreated For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, d; Class II, Groups E, F, G; And Class III Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381600095

Packages

5 - UNIT - (5)
Customers who bought this item also bought