EGS 3/4 inch Appleton EYM 25% Male/Female Sealing Fitting for Close Turning Radius, Aluminum
Description
Sealing fitting with explosionproof, dust-ignitionproof, raintight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub. For use with threaded rigid metal conduit and IMC.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Sealing Fitting with Removable Nipple | Type | 25% Fill Vertical and Horizontal |
Trade Size | 3/4 in | Connection | Female Threaded x Male Threaded |
Material | Almag 35 Aluminum | Finish | Epoxy Powder Coated |
Series/Model | EY | For Use With | Threaded Rigid Metal Conduit and IMC |
Standards | UL 886, 1203, UL File Number E10444, CSA C22.2 No. 30, CSA File Number 065181, Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III | Application | For Use With Threaded Rigid Metal Conduit and IMC |
UPC | 781381600118 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |