Abbotsford
appeys11

EGS 1/2 inch Female EYS 25% Fill Vertical and Horizontal Sealing Fitting

Price $39.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYS11

Description

EYS Vertical and Horizontal Conduit Seals for Close Turning Radius (25% fill) . Explosionproof, Dust-Ignitionproof, Raintight.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name EY Conduit Sealing Fitting Type 25% Fill Vertical and Horizontal, Explosionproof, Female
Trade Size 1/2 in Material Feraloy Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Color Gray
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181
Application For Use With Threaded Rigid Metal Conduit and IMC UPC 781381620994

Packages

5 - UNIT - (5)