![appeys46](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262122.jpg?preset=medium)
EGS 1-1/4 inch Male/Female (Removable Male Nipple) EYS 25% Fill Vertical and Horizontal Sealing Fitting
Description
EYS Vertical and Horizontal Conduit Seals for Close Turning Radius (25% fill) . Explosionproof, Dust-Ignitionproof, Raintight.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Seal Off | Type | Tapered MNPT x Tapered FNPT, Explosionproof, Dust-Ignitionproof, Raintight |
Trade Size | 1-1/4 in | Opening Size | 1-23/32 in |
Material | Feraloy Iron Alloy | Finish | Electro Galvanized |
Series/Model | EYS | Color | Gray |
Mounting | Vertical | Dimensions | 5-1/16 x 2-3/16 in |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Standards | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, Class I, Division 1 and 2 Locations |
Application | For Preventing Passage of Gases, Vapors or Flames from One Portion of Conduit System to Another | UPC | 781381621182 |
Packages
1 - UNIT - 1 |