
HUBBELL 1 inch Killark ENY Series Duraloy Iron Sealing Fitting with Nipple
Description
Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Sealing Fitting with Nipple | Type | Dowel, Female |
Trade Size | 1 in | Material | Cast Iron |
Finish | Powder Coated | Color | Gray |
Dimensions | 2-37/64 in L x 2-11/32 in W x 4-25/32 in H | Standards | UL Listed, CSA Certified |
Application | Used to Minimize the Passage of Gases and Vapors and Prevent the Passage of Flames From One Electrical Installation to Another Through the Conduit System | UPC | 783936111391 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |