HUBBELL 1/2 inch Killark ENY Series Aluminum Sealing Fitting with Nipple
Description
Fitting sealing hub size 1/2, aluminium.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Sealing Fitting with Nipple | Type | Sealing Fitting With Nipple |
Trade Size | 1/2 in | Material | Copperfree Aluminum |
Finish | Powder Coated | Color | Gray |
Dimensions | 2-3/32 in L x 1.8125 in W x 3.9375 in H | Standards | UL Listed, CSA Certified, Class I, Divisions 1 and 2 |
Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to | UPC | 783936110509 |
Packages
1 - UNIT - 1 |