HUBBELL 3/4 inch Killark ENY Series Aluminum Sealing Fitting
Description
Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Sealing Fitting | Type | Female |
Trade Size | 3/4 in | Material | Copperfree Aluminum |
Finish | Powder Coated | Series/Model | ENY |
Color | Gray | Dimensions | 2-5/16 in L x 2-1/16 in W x 4-1/16 in H |
Standards | UL Listed, CSA Certified | Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to |
UPC | 783936111117 |
Packages
1 - UNIT - 1 |