
HUBBELL 3/4 inch Killark ENY Series Duraloy Iron Sealing Fitting with Nipple
Description
Duraloy iron. Tri-coat finish of electrozinc, chromate sealant, and electrostatically applied powder coating.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Sealing Fitting with Nipple | Type | Dowel, Plain |
Trade Size | 3/4 in | Material | Cast Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Color | Gray |
Dimensions | 2-5/16 in L x 2-1/16 in W x 4-1/16 in H | Standards | UL Listed, CSA Certified |
Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to | UPC | 783936111384 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |