
HUBBELL 1 inch Killark ENY Series Aluminum Sealing Fitting
Description
Copper-free aluminum (less than 4/10 of 1%). Electrostatically applied powder coating.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Sealing Fitting | Type | Female and Female |
Trade Size | 1 in | Material | Copper-Free Aluminum |
Finish | Powder-Coated | Series/Model | ENY Series |
Color | Gray | Dimensions | 2-37/64 in L x 2-11/32 in W x 4-25/32 in H |
Standards | CSA Certified, UL Listed | Application | Class I, Divisions 1 and 2: The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to |
UPC | 783936111124 |
Packages
1 - UNIT - 1 |