GENERIC CONDUIT 1 inch EMT Conduit, Red
Description
An EMT Conduit offers protection from magnetic fields, impact damage and crushing when pulling electrical cable. This steel conduit resists flattening, kinking and splitting and is coated with zinc for corrosion and abrasion resistance. It protects insulated electrical conductors and cables from magnetic fields, impact damage and crushing.
Specifications
Brand Name | Approved Vendor | Item Name | EMT Conduit |
Trade Size | 1 in | Length | 10 ft |
Diameter | 1.049 in ID x 1.163 in OD | Wall Thickness | 0.057 in |
Material | Steel | Color | Red |
Application | For used to Protect Insulated Electrical Conductors and Cables from Magnetic Fields, Impact Damage and Crushing |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 | 1000 - UNIT - 1000 |