![ges12sscnoffset38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11716603.jpg?preset=medium)
ABB 1/2 inch EMT Set Screw Offset Body Fitting
Description
Connector, Regular EMT Set Screw Offset Body, Trade Size 1/2 Inch, Offset 3/8 Inch, Zinc Alloy.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | EMT Offset Connector | Type | Concrete Tight |
Trade Size | 1/2 in | Connection | External Threaded |
Material | Zinc Alloy | Color/Finish | Zinc Plated |
Standards | UL File Number E16592 | UPC | 622538280541 |
Packages
10 - UNIT - (10) |