![ges1sscnoffset34](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958756.jpg?preset=medium)
ABB 1 inch EMT Set Screw Offset Body Fitting
Description
Connector, Regular EMT Set Screw Offset Body, Trade Size 1 Inch, Offset 3/4 Inch, Zinc Alloy.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Offset Connector | Type | Straight, Regular |
Trade Size | 1 in | Connection | Threaded |
Material | Zinc Alloy | For Use With | EMT Conduit |
Packaging Quantity | 10/Inner, 100/Outer | Standards | CSA Certified 12798 |
UPC | 622538280589 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 100 - UNIT - 100 |