![ges2060nmdcn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958780.jpg?preset=medium)
ABB 3/8 inch Iberville Two Screw Connectors (Steel)
Description
The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Nonmetallic Sheathed Cable |
Trade Size | 3/8 in | Conductor Size | 14/2-10/2 AWG |
Connection | Screw | Diameter | 9.53 mm |
Material | Steel | Cable Type | Loomex, NM Sheathed |
Color/Finish | Gray | For Use With | 14/2-10/2, 14/3-10/3 AWG Cables |
Standards | CSA 3313 | Application | For 14/2-10/2; 14/3-10/3 |
UPC | 622538727015 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 400 - UNIT = 400 | 3840 - UNIT = 38400 |