EGS 170FGSA 1/2 inch FM7 Formtite Cast Cover with Integral Gasket, Aluminum
Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Enclosure: NEMA
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Form-In-Place Clip Cover with Integral Gasket | Size | 1/2 in |
Material | Cast Grayloy-Iron | Mounting | Screw-In |
Type | Form-IN-Place Clip Cover With Integral Gasket | Color/Finish | Chromate/Epoxy Powder-Coated/Gray/Zinc Electroplated |
For Use With | 0.4 in³ Form 7 Unilet Conduit Outlet Bodies | Standards | UL E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1, NEMA 3R |
Application | For FM7 Unilet Conduit Outlet Bodies | UPC | 781381167710 |
Packages
20 - UNIT - (20) | 200 - UNIT - 200 |