
EGS 180F 1/2-inch FM8 Grayloy-Iron Cast Cover
Description
For use with Rigid Steel and IMC Conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover | Size | 1/2 in |
Material | Cast Grayloy Iron | Mounting | Screw-In |
Type | Oval | Color/Finish | Gray/Zinc Electroplated Dichromate Epoxy Powder Coated (Triple Coated) |
For Use With | Form 8 Rigid Steel, Rigid Aluminum and IMC Conduit | Includes | Gasket |
Standards | UL Standard 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183 | Application | For FM8 Conduit Outlet Bodies |
UPC | 781381744522 |
Packages
50 - UNIT - (50) | 100 - UNIT - 100 |