
EGS 1/2 inch FM9 Stamped Aluminum Unilet Cover
Description
For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Cover | Size | 1/2 in |
Material | Stamped Aluminum | Mounting | Screw-In |
Type | Rectangular | Color/Finish | Gray/Natural Aluminum |
Dimensions | 35.1 mm W | For Use With | Form 9 Aluminum Unilet Conduit Outlet Bodies |
Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 | UPC | 781381094672 |
Packages
100 - UNIT - (100) | 200 - UNIT - 200 |