
EGS 270FG 3/4-inch FM7 Formtite Cast Cover with Integral Gasket, Grayloy-Iron
Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 3/4 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Enclosure: NEMA
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Form-In-Place Clip Blind Cover with Integral Gasket | Size | 3/4 in |
Material | Cast Grayloy-Iron | Mounting | Screw-In |
Type | Oval | Color/Finish | Chromate/Epoxy Powder-Coated/Gray/Zinc Electroplated |
Dimensions | 107.95 mm L x 39.624 mm W | For Use With | Form 7 Unilet Conduit Outlet Bodies |
Standards | UL E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1 | Application | For FM7 Unilet Conduit Outlet Bodies |
UPC | 781381167727 |
Packages
20 - UNIT - (20) | 100 - UNIT - 100 |