![app270fgsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12376621.jpg?preset=medium)
EGS 270FGSA 3/4-inch FM7 Formtite Cast Cover with Integral Gasket, Aluminum
Description
FM7™ FORMTITE™ Form-in-place cover with gasket made of cast aluminum. For use with rigid steel, rigid aluminum and IMC conduits. These cast covers and gasket are approved for use in wet locations. Covers furnished with stainless steel screws.
Specifications
Brand Name | Appleton | Sub Brand | Wedge-Lok™ |
Item Name | Cast Cover with Gasket | Size | 3/4 in |
Material | Aluminum | Mounting | Screw Mount |
Color/Finish | Epoxy Powder Coated | For Use With | FM7 Conduit Outlet Bodies |
Standards | NEC/CEC Certified | Application | For Rigid Steel, Rigid Aluminum and IMC Conduit |
UPC | 781381601849 |
Packages
20 - UNIT - (20) |