EGS 3/4 inch FM8 Steel Stamped Cover
Description
Furnished with stainless steel screws, 1-1/2” – 4” covers provided with 4 screws).
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover with Screw | Size | 3/4 in |
Material | Stamped Steel | Mounting | Screw-In |
Type | Rectangular | Color/Finish | Gray/Zinc Electroplate |
Dimensions | 42.2 mm W | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, NEMA FB-1 |
Application | For Form 8 Conduit Outlet Bodies | UPC | 781381744638 |
Packages
25 - UNIT - (25) | 100 - UNTI - 100 |