×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
app370fg

EGS APP370FIG FM7 1-inch Formtite Cast Cover with Integral Gasket, Grayloy-Iron

Price $19.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP370FIG

Description

FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Enclosure: NEMA 3

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Clip Cover with Integral Gasket Size 1 in
Material Cast Grayloy Iron Mounting Screw-In, Clamp
Type Form-In-Place, Oval Color/Finish Gray/Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Standards UL File Number E2527, CSA File Number 65183, Class 4413-02, Class I, Division 2, NEMA FB-1 3R Application For Form 7 Unilet Conduit Outlet Bodies
UPC 781381167741

Packages

20 - UNIT - (20) 100 - UNIT - 100